Motion
75065416

DICHTOMATIK
75065416

Round O-ring Cord Stock - 0.210 in Cross Section Dia., Nitrile (Buna) Rubber, 50 Shore D
Mi Item #08008308
MFR #75065416
Price$1.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065416

Round O-ring Cord Stock - 0.210 in Cross Section Dia., Nitrile (Buna) Rubber, 50 Shore D
Mi Item #08008308
MFR #75065416

Mfr description
75065416 .210 (3/16 NOM) CS CORD O-RING
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.45/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Cross Section
    0.210 in
  • Cross Section Tolerance
    +/-0.007 in
  • Durometer
    50 Durometer
  • Hardness
    50 Shore D
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    REACH Compliant, RoHS Compliant
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)