Motion
75182164

DICHTOMATIK
75182164

Round O-Ring Cord Stock - 0.250 in Cross Section Dia., TFE/P (Aflas®), 83 Durometer
MI ITEM #08008328
MFR #75182164
List Price$22.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182164

Round O-Ring Cord Stock - 0.250 in Cross Section Dia., TFE/P (Aflas®), 83 Durometer
MI ITEM #08008328
MFR #75182164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.50/ft for your price

Overview

Mfr description
75182164 .250 (1/4 ACTUAL) 75 O-RING
  • Exceptional resistance to bases
  • Good resistance to strong acids
  • Excellent resistance to steam
  • Excellent heat resistance
  • Excellent oil resistance
  • High electrical resistivity

Specifications

  • Cross Section
    0.250 in
  • Material
    TFE/P (Aflas®)
  • Hardness
    83 Shore D
  • Durometer
    83 Durometer
  • Temperature Range
    25 to 400 °F
  • Cross Section Tolerance
    +/-0.008 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text