Motion
75182968

DICHTOMATIK
75182968

Round O-Ring Cord Stock - 0.250 in Cross Section Dia., FKM (Viton®), 90 Durometer, Black
MI ITEM #08008333
MFR #75182968
List Price$19.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182968

Round O-Ring Cord Stock - 0.250 in Cross Section Dia., FKM (Viton®), 90 Durometer, Black
MI ITEM #08008333
MFR #75182968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.35/ft for your price

Overview

Mfr description
75182968 .250 (1/4 ACT.) 90 O-RING CORD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
  • Price per Foot

Specifications

  • Cross Section
    0.250 in
  • Material
    FKM (Viton®)
  • Hardness
    90 Shore D
  • Color
    Black
  • Durometer
    90 Durometer
  • Temperature Range
    5 to 390 °F
  • Cross Section Tolerance
    +/-0.008 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text