Motion
75065522

DICHTOMATIK
75065522

Round O-ring Cord Stock - 0.275 in, 7 mm Cross Section Dia., Viton®, 75 Shore D, Black
MI ITEM #08008340
MFR #75065522
Price$13.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065522

Round O-ring Cord Stock - 0.275 in, 7 mm Cross Section Dia., Viton®, 75 Shore D, Black
MI ITEM #08008340
MFR #75065522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.64/ft

Specifications

Details

  • Color
    Black
  • Cross Section
    0.275 in, 7 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Material
    Viton®
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    REACH Compliant, RoHS Compliant
  • Temperature Range
    5 to 390 °F

Overview

Mfr description
75065522 .275 (1/4 NOM) CS CORD O-RING
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought