Motion
75065550

DICHTOMATIK
75065550

Round O-ring Cord Stock - 0.313 in, 8 mm Cross Section Dia., Nitrile, 70 Shore D, Black
Mi Item #08008351
MFR #75065550
Price$1.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065550

Round O-ring Cord Stock - 0.313 in, 8 mm Cross Section Dia., Nitrile, 70 Shore D, Black
Mi Item #08008351
MFR #75065550

Mfr description
75065550 .313 (5/16ACT) 70 O-RING CORD
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.89/ft

Specifications

Details

  • Additional Details
    Net weight: 62.244 GRM, Packaging: 1 M
  • Color
    Black
  • Cross Section
    0.313 in, 8 mm
  • Cross Section Shape
    Round
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    Nitrile
  • Method Sold
    By the Meter
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -22 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)