Motion
75065612

DICHTOMATIK
75065612

Round O-Ring Cord Stock - 0.394 in Cross Section Dia., TFE/P (Aflas®), 83 Durometer
Mi Item #08008373
MFR #75065612
Price$68.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065612

Round O-Ring Cord Stock - 0.394 in Cross Section Dia., TFE/P (Aflas®), 83 Durometer
Mi Item #08008373
MFR #75065612

Mfr description
75065612 .394 (10MM) 75 DURO O-RING CORD
  • Exceptional resistance to bases
  • Good resistance to strong acids
  • Excellent resistance to steam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.90/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Cross Section
    0.394 in
  • Cross Section Tolerance
    +/-0.010 in
  • Durometer
    83 Durometer
  • Hardness
    83 Shore D
  • Material
    TFE/P (Aflas®)
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    25 to 400 °F
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)