Motion
CRD 394 CC70

DICHTOMATIK
CRD 394 CC70

Round O-Ring Cord Stock - 0.394 in Cross Section Dia., Neoprene, 70 Durometer
MI ITEM #08008374
MFR #CRD 394 CC70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
CRD 394 CC70

Round O-Ring Cord Stock - 0.394 in Cross Section Dia., Neoprene, 70 Durometer
MI ITEM #08008374
MFR #CRD 394 CC70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75100913 .394 (10MM) 70 DURO O-RING CORD
  • Good inherent flame resistance
  • Moderate resistance to oil and gasoline
  • Excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging
  • Good resistance to abrasion and flex cracking, very good resistance to alkalis and acids
  • Price per Foot

Specifications

  • Cross Section
    0.394 in
  • Material
    Neoprene
  • Hardness
    70 Shore D
  • Durometer
    70 Durometer
  • Temperature Range
    -40 to 275 °F
  • Cross Section Tolerance
    +/-0.010 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text