Motion
75065619

DICHTOMATIK
75065619

Round O-Ring Cord Stock - 0.394 in Cross Section Dia., Nitrile (Buna) Rubber, 90 Durometer, Black
MI ITEM #08008375
MFR #75065619
List Price$5.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065619

Round O-Ring Cord Stock - 0.394 in Cross Section Dia., Nitrile (Buna) Rubber, 90 Durometer, Black
MI ITEM #08008375
MFR #75065619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.13/ft for your price

Overview

Mfr description
75065619 .394 (10MM) 90 DURO. O-RING
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
  • Good resistance to hydrocarbon solvents
  • Very good resistance to alkalis and acids
  • Price per Foot

Specifications

  • Cross Section
    0.394 in
  • Material
    Nitrile (Buna) Rubber
  • Hardness
    90 Shore D
  • Color
    Black
  • Durometer
    90 Durometer
  • Temperature Range
    -22 to 212 °F
  • Cross Section Tolerance
    +/-0.010 in
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Ring & Gasket Cord Stock
  • Method Sold
    Priced Per Foot
  • Additional Details
    Round Cross section, Cut per length, Price per Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text