Motion
75182765

DICHTOMATIK
75182765

Round O-ring Cord Stock - 0.500 in Cross Section Dia., Neoprene, 70 Shore D
Mi Item #08008392
MFR #75182765
Price$3.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75182765

Round O-ring Cord Stock - 0.500 in Cross Section Dia., Neoprene, 70 Shore D
Mi Item #08008392
MFR #75182765

Mfr description
75182765 .500 (1/2 ACT) CS CORD O-RING
  • Good inherent flame resistance
  • Moderate resistance to oil and gasoline
  • Excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.52/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Cross Section
    0.500 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.015 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    Neoprene
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    REACH Compliant, RoHS Compliant
  • Temperature Range
    -40 to 275 °F
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)