Motion
75065703

DICHTOMATIK
75065703

Round O-ring Cord Stock - 0.625 in Cross Section Dia., EPDM, Sulfur Cured, 70 Shore D, Black
Mi Item #08008413
MFR #75065703
Price$5.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065703

Round O-ring Cord Stock - 0.625 in Cross Section Dia., EPDM, Sulfur Cured, 70 Shore D, Black
Mi Item #08008413
MFR #75065703

Mfr description
75065703 .625 EXTRUDED EPDM 70 O-RING
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures
  • Price per Foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.44/ft

Specifications

Details

  • Additional Details
    Round Cross section, Cut per length, Price per Foot
  • Color
    Black
  • Cross Section
    0.625 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.015 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    EPDM, Sulfur Cured
  • Method Sold
    Priced Per Foot
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -50 to 265 °F
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)