Motion
75103593

DICHTOMATIK
75103593

AS568-317 15/16" ID x 1-5/16" OD x 3/16" EPDM 70 BLACK O-RING
MI ITEM #08009074
MFR #75103593
Price$0.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75103593

AS568-317 15/16" ID x 1-5/16" OD x 3/16" EPDM 70 BLACK O-RING
MI ITEM #08009074
MFR #75103593

Mfr description
75103593 AS568-317 15/16"ID X 1-5/16"OD
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.64/each

Specifications

Dimensions

  • Inside Diameter  
    0.912 in
  • Outside Diameter  
    1.332 in

Details

  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.010 in
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 300° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)