Overview
Mfr description
67042939 3.50MM CS X 245MM ID NBR BUNA
- very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
Specifications
- Hardness70 Shore D
- Cross Section3.5 mm
- Inside Diameter
- Outside Diameter
- MaterialNitrile (Buna) Rubber
- Temperature Range-22 to 212F
- Typical ApplicationHydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
- Durometer70 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-1.83 mm
- Cross Section Tolerance+/-0.1 mm
- Method SoldPriced Per Each
- Additional Detailsinferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data