Specifications
Dimensions
- Size5/16 x 3/8 in
Details
- Finish CoatingPolished
- Head TypeDouble End
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- Tool TypeRatcheting
- WarrantyMfr's Limited Lifetime Warranty
- Wrench TypeBox Wrench
Overview
Mfr description
9201D DBL RATCHETING BOXED 3/8 X 5/16