Motion
1300900009

MOLEX INC
1300900009

Super-Safeway 945-3 Power Cord Reel - Flying Leads, 35 ft, 6 A, 16 AWG, SJTOW
MI ITEM #08011862
MFR #1300900009
Your Price$1,810.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300900009

Super-Safeway 945-3 Power Cord Reel - Flying Leads, 35 ft, 6 A, 16 AWG, SJTOW
MI ITEM #08011862
MFR #1300900009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,810.47/each(List $2,082.04)

Overview

Mfr description
945-3 RETRACTION EXTENSION CORD REEL 35'
  • Ratchet Lock (ON/OFF Switchable)

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    35 ft
  • Wire Gauge
    16 AWG
  • Number of Conductors
    3
  • Voltage
    120 V
  • Description Keyword
    Flying Leads
  • Current
    6 A
  • Cord Type
    SJTOW
  • Nema Receptacle Configuration
    NEMA 5-15
  • Enclosure
    NEMA 1
  • Material
    Steel
  • Mounting Type
    Swinging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text