Motion
75089713

DICHTOMATIK
75089713

AS568-462 16 1/2" ID x17" OD x 1/4 PTFE WHITE SOLID BACKUP
MI ITEM #08015131
MFR #75089713
Price$158.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75089713

AS568-462 16 1/2" ID x17" OD x 1/4 PTFE WHITE SOLID BACKUP
MI ITEM #08015131
MFR #75089713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.15/each

Specifications

Dimensions

  • Inside Diameter  
    16.455 in
  • Outside Diameter  
    17.005 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.075 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Overview

Mfr description
75089713 AS568-462 16 1/2"ID X17"OD X1/4
  • Extremely low friction | Excellent chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought