Motion
75115201

DICHTOMATIK
75115201

AS568-165 6-1/2" ID x 6-11/16" OD x 3/32" PTFE WHITE O-RING
MI ITEM #08015265
MFR #75115201
Price$12.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115201

AS568-165 6-1/2" ID x 6-11/16" OD x 3/32" PTFE WHITE O-RING
MI ITEM #08015265
MFR #75115201

Mfr description
75115201 AS568-165 6-1/2"ID X 6-11/16"OD
  • Extremely low friction | Excellent chemical compatibility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.11/each

Specifications

Dimensions

  • Inside Diameter  
    6.487 in
  • Outside Diameter  
    6.693 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST165
  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.040 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)