Motion
75189713

DICHTOMATIK
75189713

24 MM ID X 5 MM CS 70 durometer URETHANE Metric O-ring Metric O-ring
MI ITEM #08015988
MFR #75189713
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189713

24 MM ID X 5 MM CS 70 durometer URETHANE Metric O-ring Metric O-ring
MI ITEM #08015988
MFR #75189713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.03/each

Specifications

Dimensions

  • Inside Diameter  
    24 mm
  • Outside Diameter  
    34 mm

Details

  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Cross Section
    5 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.28 mm
  • Material
    URETHANE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -40 F to 212 F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Belts

Overview

Mfr description
75189713 24MM ID X 5MM CS 70 DUROMETER
  • Good resistance to some oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought