Motion
75116349

DICHTOMATIK
75116349

AS568-047 4-1/2" ID x 4-5/8" OD x 1/16" URETHANE 90 OPAQUE O-RING
MI ITEM #08016024
MFR #75116349
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75116349

AS568-047 4-1/2" ID x 4-5/8" OD x 1/16" URETHANE 90 OPAQUE O-RING
MI ITEM #08016024
MFR #75116349

Mfr description
75116349 AS568-047 4-1/2"ID X 4-5/8"OD X
  • Good resistance to some oils
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Inside Diameter  
    4.489 in
  • Outside Diameter  
    4.629 in

Details

  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.03 in
  • Material
    URETHANE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -40 F to 212 F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)