Motion
T606AE400X100

KURIYAMA OF AMERICA
T606AE400X100

T606AE400X100 T606AE - 150 PSI 4 in. ID Corrugated Petroleum S&D - Arctic Hose
MI ITEM #08018041
MFR #T606AE400X100
List Price$62.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T606AE400X100

T606AE400X100 T606AE - 150 PSI 4 in. ID Corrugated Petroleum S&D - Arctic Hose
MI ITEM #08018041
MFR #T606AE400X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.47/each for your price

Overview

Mfr description
T606AE400X100 4"ARCTIC HOSE -65

Specifications

  • Product Types
    T606AE - 150 PSI Corrugated Petroleum S&D - Arctic Hose
  • Type
    Petroleum Arctic Hose
  • Application
    For suction and discharge applications in truck and tank car transfer of gasoline, oil and other petroleum-based products with up to 50% aromatic content. Where extreme flexibility is needed in low temperature.
  • Hose Covering Material
    Blue Corrugated - Abrasion, Ozone and Hydrocarbon Resistant
  • Working Pressure
    150 psi
  • Hose Type
    150 PSI Corrugated Petroleum S & D - Arctic Hose
  • Manufacturer Upc Number
    822353161296
  • Color
    Blue
  • UPC_NO
    822353161296
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text