Overview
Mfr description
75074674 AS568-130 DUPONT KALREZ 6221
- A white product that provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA compliance is required. DuPont™ Kalrez® 6221 parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6221 parts are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes
Specifications
- Hardness70 Shore D
- Cross Section0.103 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Temperature RangeUp to 500F
- Typical ApplicationPharmaceutical and Food
- Durometer70 Durometer
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Inside Diameter Tolerance+/-0.015 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Type SeriesKalrez®
- Additional DetailsFDA Compliant
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data