Overview
Mfr description
89301/L EXTREME WORK MULTI-PLEX GLOVES
- Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- Padded palm provides comfort and minimizes vibration from tasks such as using a hammer of machinery
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Padded Knuckle - Foam padding protects against bumps
- Spandex fabric back for comfort and breathability
- Hook and loop closure
- Touchscreen on index finger
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Length
- Manufacturer Upc Number662909508874
- DescriptionIdeal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
- Spec Sheet
- Description KeywordHi Performance Glove
- UPC_NO662909508874
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data