Motion
OF-MSP-16-A
Ruland OF-MSP-16-A - Shaft Collar, Mountable with Flats & holes, Two-Piece, Bore 16mm, OD 34mm, W 13mm, 2024 Aluminum
MI ITEM #08020721
MFR #OF-MSP-16-A
Price$26.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OF-MSP-16-A - Shaft Collar, Mountable with Flats & holes, Two-Piece, Bore 16mm, OD 34mm, W 13mm, 2024 Aluminum
MI ITEM #08020721
MFR #OF-MSP-16-A

Mfr description
OF-MSP-16-A SHAFT COLLAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.63/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Clearance Diameter Max
    1.5470 in
  • Outside Diameter
    1.3390 in
  • Weight
    0.060 lb
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    OF-MSP-16-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452922111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)