Motion
VS4130-043TN-T

SMC CORP OF AMERICA
VS4130-043TN-T

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Conduit Terminal, Manifold
Mi Item #08020989
MFR #VS4130-043TN-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS4130-043TN-T

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Conduit Terminal, Manifold
Mi Item #08020989
MFR #VS4130-043TN-T

Mfr description
VS4130-043TN-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)