Motion
361-Y-3X1000FT

3M
361-Y-3X1000FT

Scotch® Barricade & Warning Tape - Caution Do Not Enter, Caution Do Not Enter, Yellow
Mi Item #08021021
MFR #361-Y-3X1000FT
Price$88.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
361-Y-3X1000FT

Scotch® Barricade & Warning Tape - Caution Do Not Enter, Caution Do Not Enter, Yellow
Mi Item #08021021
MFR #361-Y-3X1000FT

Mfr description
57765 361 CAUTION DO NO ENTER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • RoHS 2011/65/EU Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.62/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    2 mil, 0.05 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    No
  • Adhesive Type
    Non-Adhesive
  • Color
    Yellow
  • Color Features
    Yellow
  • Language
    English
  • Material
    Polyethylene
  • Max Temperature Resistance
    120 °F | 49 °C
  • Message
    Caution Do Not Enter
  • Message Header
    Caution
  • Pattern Or Message
    Caution Do Not Enter
  • Product Type
    Barricade & Flagging Tape
  • Special Color Properties
    Yellow
  • Standards Met
    RoHS 2011/65/EU
  • Tape Material
    Polyethylene Film
  • Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Traffic Type
    Pedestrian
  • Type
    Barricade Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)