Specifications
Dimensions
- Overall Length8 in
Details
- Body MaterialChrome Vanadium Steel
- DescriptionScrew Extractor Double-Edged Set 5 Parts (Size 1-5 In Vinyl Pouch)
- Handle ColorRed
- Includes9R 471 002 3, 9R 471 003 3, 9R 471 004 3, 9R 471 005 3, 9R 471 001 3
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221019877
- MaterialChrome Vanadium Steel
- Number Of Pieces5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)