Motion
E40B17H
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, 0.6250 in Stock Bore
Mi Item #08021988
MFR #E40B17H
Price$160.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, 0.6250 in Stock Bore
Mi Item #08021988
MFR #E40B17H

Mfr description
T40B17 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.09/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    2.3970 in
  • Hub Diameter
    2.1250 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    1.4380 in
  • Outside Diameter
    2.9800 in
  • Pitch Diameter
    2.7210 in
  • Tooth Width
    0.2750 in
  • Weight
    2.34 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367372
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)