Motion
VO307-3DZ1-X84

SMC CORP OF AMERICA
VO307-3DZ1-X84

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 1 Solenoid, DIN Terminal, Inline, Without Subplate
Mi Item #08022016
MFR #VO307-3DZ1-X84
Price$34.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VO307-3DZ1-X84

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 1 Solenoid, DIN Terminal, Inline, Without Subplate
Mi Item #08022016
MFR #VO307-3DZ1-X84

Mfr description
VO307-3DZ1-X84
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.48/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)