Motion
174635.00 VFD.NEMA 1 .3PH

MARATHON ELECTRIC
174635.00 VFD.NEMA 1 .3PH

AC Drive -
Mi Item #08022121
MFR #174635.00 VFD.NEMA 1 .3PH
Price$1,770.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
174635.00 VFD.NEMA 1 .3PH

AC Drive -
Mi Item #08022121
MFR #174635.00 VFD.NEMA 1 .3PH

Mfr description
174635.00 VFD.NEMA 1 .3PH
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,770.36/each

Specifications

Dimensions

  • Weight
    7.30 lbs

Details

  • Manufacturer Upc Number
    691720815571
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720815571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)