Motion
CKZ2N63-60DT
CKZ2N63, Steel Body NAAMS Power Clamp Cylinder, 63 Bore
MI ITEM #08022247
MFR #CKZ2N63-60DT
List Price$628.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N63, Steel Body NAAMS Power Clamp Cylinder, 63 Bore
MI ITEM #08022247
MFR #CKZ2N63-60DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.24/each for your price

Overview

Mfr description
CKZ2N63-60DT
  • 63mm bore size
  • NAAMS compliant
  • 48 available arm styles
  • Space saving design
  • Port thread type G or NPT

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    60 °
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    NPT
  • Series
    CKZ2N
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text