Motion
07-701
Leather Palm Glove - One Size Fits All, Leather, Black, Grey
MI ITEM #08022637
MFR #07-701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - One Size Fits All, Leather, Black, Grey
MI ITEM #08022637
MFR #07-701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    Black, Grey
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material
    Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
07-701 RPB LEATHER BLASTING GLOVES
  • Made in the USA
  • Made from premium quality leather with Kevlar stitching for additional durability, the RPB® 07-701 Leather Glove pair, perfectly with the RPB® Blast Suit.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought