Motion
07-755-XXXL

RPB Safety
07-755-XXXL

Heavy Duty Blast Suit - Cotton / Nylon Material, Zipper with Protective Cover, Elastic Cuff, Adjustable Ankle, Green Color, 3X-Large Size
Mi Item #08022643
MFR #07-755-XXXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RPB Safety
07-755-XXXL

Heavy Duty Blast Suit - Cotton / Nylon Material, Zipper with Protective Cover, Elastic Cuff, Adjustable Ankle, Green Color, 3X-Large Size
Mi Item #08022643
MFR #07-755-XXXL

Mfr description
07-755-XXXL RPB HEAVY DUTY BLAST SUIT
  • Robust Nylon Zipper with Protective Cover
  • Breathable Cotton back designed to keep the operator cool
  • Elasticated wrist for comfort fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    46 in
  • Hip Size
    48 in
  • Inseam
    30 in
  • Overall Length
    66 in
  • Shipping Weight
    2.85 lbs
  • Size
    3X-Large
  • Waist Size
    42 in

Details

  • Ankle Style
    Adjustable
  • Closure Type
    Zipper with Protective Cover
  • Color
    Green
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Blasting
  • Harmonization Code
    6211.39.8010
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Hood Not Included
  • Manufacturer Upc Number
    814768022323
  • Material
    Cotton / Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)