Motion
16-723
Z-Link Tychem SL Shoulder Cape - Z-Link Series Compatibility, Standards Met: NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
MI ITEM #08022700
MFR #16-723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z-Link Tychem SL Shoulder Cape - Z-Link Series Compatibility, Standards Met: NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
MI ITEM #08022700
MFR #16-723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16-723 RPB Z-LINK TYCHEM SL SHOULDER

Specifications

  • System Type
    SAR System
  • Series/System Compatibility
    Z-Link
  • Standards Met
    NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
  • Weight
    0.4 lbs
  • Harmonization Code
    6201.19.9060
  • Manufacturer Upc Number
    814768026413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text