Specifications
Dimensions
- Weight4.8 lbs
Details
- Available Attachments17-712 Tychem QC Hood, Hard Hat Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device
- Harmonization Code6506.10.6075
- Headgear TypeHood
- Manufacturer Upc Number814768027311
- Papr Or Sar CompPAPR & SAR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)