Motion
17-115-12

RPB Safety
17-115-12

T-LINK® Respirator Tychem QC Hood - PAPR & SAR Compatibility
Mi Item #08022733
MFR #17-115-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RPB Safety
17-115-12

T-LINK® Respirator Tychem QC Hood - PAPR & SAR Compatibility
Mi Item #08022733
MFR #17-115-12

Mfr description
17-115-12 RPB T-LINK RESPIRATOR 17-712
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.8 lbs

Details

  • Available Attachments
    includes: 17-712 Tychem QC Hood, Bump Cap Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device
  • Harmonization Code
    6506.10.6075
  • Headgear Type
    Hood
  • Manufacturer Upc Number
    814768027403
  • Papr Or Sar Comp
    PAPR & SAR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)