Motion
17-811
T200 Clear-Vision Cassette Lens (7 Layer Set)
Mi Item #08022743
MFR #17-811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T200 Clear-Vision Cassette Lens (7 Layer Set)
Mi Item #08022743
MFR #17-811

Mfr description
17-811 RPB T-LINK CASSETTE LENS (1 SET)
  • Peel-off lenses are available to protect visor lens.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.79 lb

Details

  • ECCN
    EAR99
  • Harmonization Code
    9001.90.4000
  • Lens Material
    PETG
  • Manufacturer Stock Number
    17-811
  • Manufacturer Upc Number
    814768027250
  • Product Line
    Replacement Part
  • Series/System Compatibility
    T200
  • Standards Met
    ISO9001
  • Window Type
    Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)