Overview
Mfr description
NV3-702-55 RPB NOVA 3 FLOW CONTROL XXL
Specifications
- Garment UseBlasting
- Size2X-Large
- ColorGreen
- Hood IncludedHood Not Included
- High VisibilityNot a High Visibility Garment
- Flame ResistanceNot a Flame Resistant Garment
- Manufacturer Upc Number814768025355
- Shipping Weight6.75 lbs
- Harmonization Code6506.10.6075
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data