Motion
NV3-703-50

RPB Safety
NV3-703-50

Nova 3 Nylon Cape & Cool Air Tube - Nova 3 Series Compatibility, Standards Met: NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
MI ITEM #08022764
MFR #NV3-703-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RPB Safety
NV3-703-50

Nova 3 Nylon Cape & Cool Air Tube - Nova 3 Series Compatibility, Standards Met: NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
MI ITEM #08022764
MFR #NV3-703-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.28 lbs

Details

  • Harmonization Code
    6506.10.6075
  • Manufacturer Upc Number
    814768025362
  • Material
    Nylon
  • Series/System Compatibility
    Nova 3
  • Standards Met
    NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
  • System Type
    SAR System

Overview

Mfr description
NV3-703-50 RPB NOVA 3 - COOL AIR TUBE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought