Motion
NV3-703-51

RPB Safety
NV3-703-51

Nova 3 Nylon Cape & Cool Air Tube - Nova 3 Series Compatibility, Standards Met: NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
MI ITEM #08022765
MFR #NV3-703-51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RPB Safety
NV3-703-51

Nova 3 Nylon Cape & Cool Air Tube - Nova 3 Series Compatibility, Standards Met: NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
MI ITEM #08022765
MFR #NV3-703-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NV3-703-51 RPB NOVA 3 COOL AIR TUBE, XL

Specifications

  • System Type
    SAR System
  • Series/System Compatibility
    Nova 3
  • Material
    Nylon
  • Standards Met
    NIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
  • Weight
    6.5 lbs
  • Harmonization Code
    6506.10.6075
  • Manufacturer Upc Number
    814768025386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text