Motion
NV3-703-54

RPB Safety
NV3-703-54

NOVA 3® Cool Air Tube Blast Jacket - Green Color, X-Large Size
MI ITEM #08022768
MFR #NV3-703-54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RPB Safety
NV3-703-54

NOVA 3® Cool Air Tube Blast Jacket - Green Color, X-Large Size
MI ITEM #08022768
MFR #NV3-703-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shipping Weight
    6.5 lbs
  • Size
    X-Large

Details

  • Color
    Green
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Blasting
  • Harmonization Code
    6506.10.6075
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Hood Not Included
  • Manufacturer Upc Number
    814768025423

Overview

Mfr description
NV3-703-54 RPB NOVA 3 COOL AIR TUBE XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought