Motion
NV3-703-55

RPB Safety
NV3-703-55

NOVA 3® Cool Air Tube Blast Jacket - Green Color, 2X-Large Size
MI ITEM #08022769
MFR #NV3-703-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RPB Safety
NV3-703-55

NOVA 3® Cool Air Tube Blast Jacket - Green Color, 2X-Large Size
MI ITEM #08022769
MFR #NV3-703-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NV3-703-55 RPB NOVA 3 COOL TUBE XXL

Specifications

  • Garment Use
    Blasting
  • Size
    2X-Large
  • Color
    Green
  • Hood Included
    Hood Not Included
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistance
    Not a Flame Resistant Garment
  • Manufacturer Upc Number
    814768025430
  • Shipping Weight
    6.75 lbs
  • Harmonization Code
    6506.10.6075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text