Specifications
Dimensions
- Weight0.8 lbs
Details
- Harmonization Code6201.19.9060
- Manufacturer Upc Number814768025836
- MaterialNylon
- Series/System CompatibilityNova 3
- Standards MetNIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
- System TypeSAR System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)