Specifications
Dimensions
- Weight1 lbs
Details
- Harmonization Code6201.19.9060
- Manufacturer Upc Number814768025850
- MaterialNylon
- Series/System CompatibilityNova 3
- Standards MetNIOSH, ANSI Z87.1-2010, ANSI Z89.1-2012, Type 1 Class C
- System TypeSAR System
Overview
Mfr description
NV3-751 RPB NOVA 3 EXTRA LENGTH NYLON