Specifications
Dimensions
- Shipping Weight1.35 lbs
- Size2X-Large
Details
- ColorGreen
- Flame ResistanceNot a Flame Resistant Garment
- Garment UseBlasting
- Harmonization Code6201.19.9060
- High VisibilityNot a High Visibility Garment
- Hood IncludedHood Not Included
- Manufacturer Upc Number814768025911
Overview
Mfr description
NV3-755 RPB NOVA 3 BLAST JACKET SIZE XXL