Motion
1035104-VS
VeriShield® VS120 Earmuff - Over Head, 26 dB Noise Reduction Rating, Black Cup Color
Mi Item #08022852
MFR #1035104-VS
Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VeriShield® VS120 Earmuff - Over Head, 26 dB Noise Reduction Rating, Black Cup Color
Mi Item #08022852
MFR #1035104-VS

Mfr description
1035104-VS VS120 VERISHIELD EARMUFF
  • Large dimension range: Comfortably fits a wide range of head sizes.
  • 17% more adjustable than earlier versions.
  • Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.12/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black
  • Harmonization Code
    3926909990
  • Manufacturer Upc Number
    731255035104
  • Noise Reduction Rating Nrr
    26 dB
  • UPC_NO
    731255035104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)