1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HOWARD LEIGHT (HONEYWELL)
1035114-VS
VeriShield® VS120N Earmuff - Behind Neck, 25 dB Noise Reduction Rating, Black Cup Color
Mi Item #
08022858
MFR #
1035114-VS
Price
$31.48
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hearing Protection
Earmuffs
HOWARD LEIGHT (HONEYWELL) 1035114-VS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOWARD LEIGHT (HONEYWELL)
1035114-VS
VeriShield® VS120N Earmuff - Behind Neck, 25 dB Noise Reduction Rating, Black Cup Color
Mi Item #
08022858
MFR #
1035114-VS
Mfr description
1035114-VS VS120N VERISHEILD EARMUFF
Large dimension range: Comfortably fits a wide range of head sizes.
17% more adjustable than earlier versions.
Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.48
/each
Add to Cart
Specifications
Details
Band Position
Behind Neck
Cup Color
Black
Harmonization Code
3926909990
Manufacturer Upc Number
731255035114
Noise Reduction Rating Nrr
25 dB
UPC_NO
731255035114
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items