Motion
1035118-VS
VeriShield® VS110H Earmuff - Hard Hat Mounted, 21 dB Noise Reduction Rating, Black Cup Color
Mi Item #08022861
MFR #1035118-VS
Price$27.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VeriShield® VS110H Earmuff - Hard Hat Mounted, 21 dB Noise Reduction Rating, Black Cup Color
Mi Item #08022861
MFR #1035118-VS

Mfr description
1035118-VS VS130N VERISHIELD EARMUFF
  • Large dimension range: Comfortably fits a wide range of head sizes.
  • 17% more adjustable than earlier versions.
  • Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.11/each

Specifications

Details

  • Band Position
    Hard Hat Mounted
  • Cup Color
    Black
  • Harmonization Code
    3926909990
  • Manufacturer Upc Number
    731255035118
  • Noise Reduction Rating Nrr
    21 dB
  • UPC_NO
    731255035118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)