Motion
1035124-VS
VeriShield® VS130H Earmuff - Hard Hat Mounted, 27 dB Noise Reduction Rating, Black Cup Color
MI ITEM #08022863
MFR #1035124-VS
Price$52.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VeriShield® VS130H Earmuff - Hard Hat Mounted, 27 dB Noise Reduction Rating, Black Cup Color
MI ITEM #08022863
MFR #1035124-VS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.48/each

Specifications

Details

  • Band Position
    Hard Hat Mounted
  • Cup Color
    Black
  • Harmonization Code
    3926909990
  • Manufacturer Upc Number
    731255035124
  • Noise Reduction Rating Nrr
    27 dB
  • UPC_NO
    731255035124

Overview

Mfr description
1035124-VS VS120H VERISHIELD EARMUFF
  • Large dimension range: Comfortably fits a wide range of head sizes.
  • 17% more adjustable than earlier versions.
  • Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids.
  • Opening area of the cup increased by 16% over earlier versions.
  • Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear.
  • Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and attenuation. Reduces squeezing pressure on the head and enhances comfort.
  • Robust Construction
  • PPE Integration
  • Air Flow Control Technology

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought