Motion
T-400-G
Weatherhead Lubricants
MI ITEM #08022938
MFR #T-400-G
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Lubricants
MI ITEM #08022938
MFR #T-400-G

Mfr description
T-400-G GREASE
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Net Weight
    1.5 oz
  • Overall Height
    3.5 in
  • Overall Length
    2.99 in
  • Overall Width
    0.98 in
  • Package Size
    1.5 oz
  • Size
    1.5 oz
  • Weight
    1.5 oz

Details

  • Base Material
    Mineral oil
  • Dropping Point
    458 °F
  • ECCN
    EAR99
  • Food Grade
    Not Food Safe
  • For Use With
    Crimp Machines
  • Manufacturer Catalog Number
    T-400-G
  • Oil Type
    Mineral
  • Package Quantity
    1.5 oz
  • Package Type
    Tube
  • Product Types
    Grease
  • Spray Action
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)