Motion
S183046112

GROVE GEAR
S183046112

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
Mi Item #08023029
MFR #S183046112
Price$3,584.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183046112

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
Mi Item #08023029
MFR #S183046112

Mfr description
SSHMQ818-20H1-56-12 GEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,584.13/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in, 19.05 mm
  • Center Distance
    1.7500 in
  • Housing Height
    5.7500 in
  • Housing Length
    5.0600 in, 128.52 mm
  • Housing Width
    6.1300 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    88 rpm
  • Maximum Output Torque
    630 in/lb;71.18 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    0.7500 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shaft Length
    1.4400 in;36.58 mm
  • Weight
    25 lbs, 11.34 kg
  • Width
    3.3200 in, 84.33 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-HMQ818-20-H1-56-12
  • Max Input Horsepower
    1.046 hp
  • Mounting Type
    Shaft
  • Output
    0.875 hp;0.65 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    630 in-lbs;71.18 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)