Motion
SY50M-27-1-WO-B02N

SMC CORP OF AMERICA
SY50M-27-1-WO-B02N

Solenoid-Operated Air Control Valve - 1 Solenoid, Manifold
Mi Item #08023201
MFR #SY50M-27-1-WO-B02N
Price$65.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY50M-27-1-WO-B02N

Solenoid-Operated Air Control Valve - 1 Solenoid, Manifold
Mi Item #08023201
MFR #SY50M-27-1-WO-B02N

Mfr description
SY50M-27-1-WO-B02N
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.71/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Series
    SY-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)